- Flexible Elements Series
- 1088 Coupling Size
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Unitization | Fully Unitized |
| Coupling Size | 1088 |
| Bolt Circle Dia. | 4.23 in |
| No. of Bolt Holes | 8 |
| Bolt Hole Diameter | 0.37 in |
| Bushing I.D. | 0.37 in |
| Misalignment Capacity | 1/3° |
| Volume | 0.271 CDM |
| Disc Pack Profile | Scalloped |
| Weight | 0.414 LB |
| EAN or UPC | 782934739835 |

