- Flexible Elements Series
- 1548 Coupling Size
| Series | Flexible Elements |
| Disc Pack Material | Stainless Steel |
| Bolt Circle Dia. | 6.05 in |
| Bolt Hole Diameter | 0.51 in |
| Misalignment Capacity | 1/3° |
| Bushing I.D. | 0.51 in |
| Disc Pack Profile | Scalloped |
| Unitization | Fully Unitized |
| Coupling Size | 1548 |
| No. of Bolt Holes | 8 |
| Volume | 0.661 CDM |
| Weight | 1.418 LB |
| EAN or UPC | 782934738678 |

