- Flexible Elements Series
- 1928 Coupling Size
| Bushing I.D. | 0.64 in |
| Volume | 1.229 CDM |
| Disc Pack Material | Stainless Steel |
| Misalignment Capacity | 1/3° |
| Disc Pack Profile | Scalloped |
| Bolt Circle Dia. | 7.55 in |
| Series | Flexible Elements |
| Unitization | Fully Unitized |
| Coupling Size | 1928 |
| Bolt Hole Diameter | 0.64 in |
| No. of Bolt Holes | 8 |
| Weight | 2.572 LB |
| EAN or UPC | 782934736735 |

