- Flexible Elements Series
- 2278 Coupling Size
| Disc Pack Profile | Scalloped |
| Bolt Hole Diameter | 0.81 in |
| Disc Pack Material | Stainless Steel |
| No. of Bolt Holes | 8 |
| Unitization | Fully Unitized |
| Bolt Circle Dia. | 8.93 in |
| Bushing I.D. | 0.81 in |
| Volume | 2.167 CDM |
| Coupling Size | 2278 |
| Misalignment Capacity | 1/3° |
| Series | Flexible Elements |
| Weight | 4.208 LB |
| EAN or UPC | 782934735776 |

