- Flexible Elements Series
- 2468 Coupling Size
| Bolt Hole Diameter | 0.89 in |
| Misalignment Capacity | 1/3° |
| Bolt Circle Dia. | 9.67 in |
| Volume | 2.56 CDM |
| No. of Bolt Holes | 8 |
| Coupling Size | 2468 |
| Disc Pack Material | Stainless Steel |
| Bushing I.D. | 0.89 in |
| Series | Flexible Elements |
| Unitization | Fully Unitized |
| Disc Pack Profile | Scalloped |
| Weight | 5.212 LB |
| EAN or UPC | 782934739606 |

