- Flexible Elements Series
- 2698 Coupling Size
| Unitization | Fully Unitized |
| Volume | 2.987 CDM |
| Misalignment Capacity | 1/3° |
| Disc Pack Profile | Scalloped |
| No. of Bolt Holes | 8 |
| Bushing I.D. | 0.96 in |
| Series | Flexible Elements |
| Bolt Circle Dia. | 10.56 in |
| Coupling Size | 2698 |
| Bolt Hole Diameter | 0.96 in |
| Disc Pack Material | Stainless Steel |
| Weight | 7.256 LB |
| EAN or UPC | 782934736384 |

