- Flexible Elements Series
- 3058 Coupling Size
| Bolt Hole Diameter | 1.08 in |
| Bushing I.D. | 1.08 in |
| Misalignment Capacity | 1/3° |
| Series | Flexible Elements |
| Disc Pack Material | Stainless Steel |
| Bolt Circle Dia. | 11.97 in |
| Unitization | Fully Unitized |
| Coupling Size | 3058 |
| Volume | 6.293 CDM |
| Disc Pack Profile | Scalloped |
| No. of Bolt Holes | 8 |
| Weight | 11.86 LB |
| EAN or UPC | 782934737763 |

