- Flexible Elements Series
- 3358 Coupling Size
| Misalignment Capacity | 1/3° |
| Bolt Hole Diameter | 1.2 in |
| Volume | 0.071 Hectoliter |
| Series | Flexible Elements |
| Bushing I.D. | 1.2 in |
| Coupling Size | 3358 |
| No. of Bolt Holes | 8 |
| Disc Pack Profile | Scalloped |
| Unitization | Fully Unitized |
| Bolt Circle Dia. | 13.15 in |
| Disc Pack Material | Stainless Steel |
| Weight | 13.26 LB |
| EAN or UPC | 782934736582 |

