- Flexible Elements Series
- 4178 Coupling Size
| Bolt Hole Diameter | 1.46 in |
| Coupling Size | 4178 |
| Series | Flexible Elements |
| Unitization | Fully Unitized |
| Disc Pack Profile | Scalloped |
| Volume | 15.863 CDM |
| Misalignment Capacity | 1/3° |
| No. of Bolt Holes | 8 |
| Bolt Circle Dia. | 16.38 in |
| Disc Pack Material | Stainless Steel |
| Bushing I.D. | 1.46 in |
| Weight | 23.6 LB |
| EAN or UPC | 782934739033 |

