- Flexible Elements Series
- 4588 Coupling Size
| Bolt Circle Dia. | 17.99 in |
| Coupling Size | 4588 |
| Unitization | Fully Unitized |
| No. of Bolt Holes | 8 |
| Volume | 20.766 CDM |
| Misalignment Capacity | 1/3° |
| Disc Pack Profile | Scalloped |
| Series | Flexible Elements |
| Bolt Hole Diameter | 1.69 in |
| Disc Pack Material | Stainless Steel |
| Bushing I.D. | 1.69 in |
| Weight | 33.77 LB |
| EAN or UPC | 782934739446 |

