- Flexible Elements Series
- 4918 Coupling Size
| Bolt Hole Diameter | 1.81 in |
| Bolt Circle Dia. | 19.29 in |
| Unitization | Fully Unitized |
| No. of Bolt Holes | 8 |
| Disc Pack Material | Stainless Steel |
| Series | Flexible Elements |
| Bushing I.D. | 1.81 in |
| Disc Pack Profile | Scalloped |
| Coupling Size | 4918 |
| Misalignment Capacity | 1/3° |
| Volume | 0.277 Hectoliter |
| Weight | 41.79 LB |
| EAN or UPC | 782934739040 |

