- Flexible Elements Series
- 5258 Coupling Size
| Disc Pack Material | Stainless Steel |
| Misalignment Capacity | 1/3° |
| No. of Bolt Holes | 8 |
| Volume | 0.321 Hectoliter |
| Bolt Circle Dia. | 20.64 in |
| Coupling Size | 5258 |
| Disc Pack Profile | Scalloped |
| Series | Flexible Elements |
| Unitization | Fully Unitized |
| Bushing I.D. | 1.93 in |
| Bolt Hole Diameter | 1.93 in |
| Weight | 51.62 LB |
| EAN or UPC | 782934736599 |

