- 4.35 in Hub Barrel Outer Diameter
- 1298 Coupling Size
| Bore [Max] | 3 in |
| Series | Hubs |
| Hub Coating | Manganese Phosphate |
| Hub Barrel O.D. | 4.35 in |
| Hub Flange O.D. | 6.54 in |
| Volume | 5.244 CDM |
| Hub Bore Type | Rough Bore |
| Hub Style | Standard |
| Coupling Size | 1298 |
| Hub Length | 3.82 in |
| Weight | 17.59 LB |
| EAN or UPC | 782934740176 |

