- 1298 Coupling Size
- Alloy Steel Material
| Bolt Thread | M10 x 1.5 mm |
| Coupling Size | 1298 |
| Bolt Body Dia. | 11 mm |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| Locknut Quantity | 8 |
| Bolt Quantity | 8 |
| Bolt Coating | Manganese Phosphate |
| Volume | 2.458 CDM |
| Weight | 2.345 LB |
| EAN or UPC | 782934737909 |

