- 2468 Coupling Size
- Alloy Steel Material
| Hardware Material | Alloy Steel |
| Bolt Thread | M22 x 2.5 mm |
| Bolt Coating | Manganese Phosphate |
| Bolt Body Dia. | 22.5 mm |
| Series | Hardware Kits |
| Bolt Quantity | 8 |
| Volume | 6.424 CDM |
| Locknut Quantity | 8 |
| Coupling Size | 2468 |
| Weight | 2.345 LB |
| EAN or UPC | 782934737695 |

