- 2888 Coupling Size
- Alloy Steel Material
| Series | Hardware Kits |
| Bolt Coating | Manganese Phosphate |
| Bolt Quantity | 8 |
| Bolt Thread | M27 x 3 mm |
| Locknut Quantity | 8 |
| Coupling Size | 2888 |
| Volume | 6.424 CDM |
| Hardware Material | Alloy Steel |
| Bolt Body Dia. | 27.5 mm |
| Weight | 2.345 LB |
| EAN or UPC | 782934738616 |

