- 4918 Coupling Size
- Alloy Steel Material
| Bolt Quantity | 8 |
| Coupling Size | 4918 |
| Locknut Quantity | 8 |
| Bolt Body Dia. | 46 mm |
| Bolt Thread | M45 x 4.5 mm |
| Bolt Coating | Manganese Phosphate |
| Hardware Material | Alloy Steel |
| Volume | 0.415 Hectoliter |
| Series | Hardware Kits |
| Weight | 2.345 LB |
| EAN or UPC | 782934739514 |

