- 2468 Coupling Size
- Alloy Steel Material
| No. of Cap Screws | 16 |
| Cap Screw Size | M14 x 50 mm |
| Volume | 2.458 CDM |
| Series | Hardware Kits |
| Coupling Size | 2468 |
| Hardware Material | Alloy Steel |
| Weight | 2.345 LB |
| EAN or UPC | 782934737534 |
| No. of Cap Screws | 16 |
| Cap Screw Size | M14 x 50 mm |
| Volume | 2.458 CDM |
| Series | Hardware Kits |
| Coupling Size | 2468 |
| Hardware Material | Alloy Steel |
| Weight | 2.345 LB |
| EAN or UPC | 782934737534 |