- 2698 Coupling Size
- Alloy Steel Material
| No. of Cap Screws | 24 |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| Cap Screw Size | M14 x 60 mm |
| Coupling Size | 2698 |
| Volume | 6.424 CDM |
| Weight | 2.345 LB |
| EAN or UPC | 782934740497 |
| No. of Cap Screws | 24 |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| Cap Screw Size | M14 x 60 mm |
| Coupling Size | 2698 |
| Volume | 6.424 CDM |
| Weight | 2.345 LB |
| EAN or UPC | 782934740497 |