- 4588 Coupling Size
- Alloy Steel Material
| Volume | 13.274 CDM |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| Coupling Size | 4588 |
| No. of Cap Screws | 32 |
| Cap Screw Size | M20 x 90 mm |
| Weight | 0.0 LB |
| EAN or UPC | 782934742316 |
| Volume | 13.274 CDM |
| Hardware Material | Alloy Steel |
| Series | Hardware Kits |
| Coupling Size | 4588 |
| No. of Cap Screws | 32 |
| Cap Screw Size | M20 x 90 mm |
| Weight | 0.0 LB |
| EAN or UPC | 782934742316 |