- 100 Coupling Size
features
- Self-locking patches
| Coupling Size | 100 |
| Volume | 1.049 CDM |
| Hardware Material | Carbon Steel |
| Coupling Type | Elastomeric |
| Weight | 5.1 LB |
| EAN or UPC | 698210009342 |
-
Prop 65
| Coupling Size | 100 |
| Volume | 1.049 CDM |
| Hardware Material | Carbon Steel |
| Coupling Type | Elastomeric |
| Weight | 5.1 LB |
| EAN or UPC | 698210009342 |
Prop 65