- 100 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Length Through Bore | 4.5 in |
| Style | Bushed from Either Side |
| Outside Dia. | 14.125 in |
| Bushing Series | 4545 |
| Torque Rating [Max] | 85050 in lb |
| RPM [Max] | 1900 rpm |
| Bore Dia. [Max] | 4 15/16 in |
| Bushing Type | Taper-Lock |
| Coupling Size | 100 |
| Input Bore Range | 1 15/16" to 4 15/16" |
| Bore Dia. [Min] | 1 15/16 in |
| Hub Length | 4.5 in |
| Volume | 1.927 Hectoliter |
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| Hub Style | Taper-Lock Bushing |
| Hub Barrel O.D. | 14.13 in |
| Hub Bore Fit | Taper Lock |
| Bored For Bushing Size | 4545 |
| Weight | 82.0 LB |
| EAN or UPC | 698210008505 |
-
Prop 65


