- #100 Chain
- 1 Strand
- 1.25" Pitch
- cottered
- Carbon Steel Material
features
- Self-lubricating, heavy-walled, oil-impregnated, sintered-steel bushings replace bushing and roller of standard ANSI chain
| Pin Length (Lr) | N/A |
| Roller Width | 3/4 in |
| Pin Length (Lc) | N/A |
| No. of Strands Across | 1 |
| Roller Dia. | 3/4 in |
| Link Plates Thickness | 0.187 in |
| Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| Package Type | 10 Foot Box |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Pin Material | Carbon Steel |
| Pin Overall Length | 1.684 in |
| Chain No. | 100 |
| Link Plates Height | 1.166 in |
| Chain Construction | Cottered, Sintered Bushed |
| Type | Standard Roller |
| Pin Diameter | 3/8 in |
| Weight | 2.497 LB |
-
Prop 65


