- 100M Coupling Size
| Hub Material | Steel |
| Coupling Size | 100M |
| Volume | 3.54 CDM |
| Hub Bore Fit | Taper Lock |
| Hub Style | Taper-Lock Bushing |
| Bored For Bushing Size | 4545 BSW |
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 14.13 in |
| Hub Length | 4.5 in |
| Weight | 82.0 LB |
| EAN or UPC | 793699373868 |

