- 100 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| RPM [Max] | 1900 rpm |
| Torque Rating [Max] | 85050 in lb |
| Bore Dia. [Max] | 6 3/4 in |
| Coupling Size | 100 |
| Length Through Bore | 5.5 in |
| Bore Dia. [Min] | 1 7/8 in |
| Outside Dia. | 14.125 in |
| Hub Bore Fit | Rough Bore |
| Hub Straight Bore Diameter [Min] | 48 mm |
| Hub Straight Bore Dia. [Max] | 185 mm |
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 14.13 in |
| Hub Straight Bore Diameter [Max] | 7.25 in |
| Hub Shoulder Diameter | 10.25 in |
| Hub Length | 5.5 in |
| Hub Style | Rough Stock Bore |
| Hub Material | Steel |
| Volume | 1.927 Hectoliter |
| Weight | 163.0 LB |
| EAN or UPC | 698210007201 |
-
Prop 65


