- 100 Coupling Size
features
- Self-locking patches
| Coupling Size | 100 |
| Volume | 1.049 CDM |
| Coupling Type | Elastomeric |
| Hardware Material | Stainless Steel |
| Weight | 7.87 LB |
| EAN or UPC | 698210009656 |
-
Prop 65
| Coupling Size | 100 |
| Volume | 1.049 CDM |
| Coupling Type | Elastomeric |
| Hardware Material | Stainless Steel |
| Weight | 7.87 LB |
| EAN or UPC | 698210009656 |
Prop 65