- Idler Wheel
- 820 Chain Number
- 21 Teeths
| Chain No. | 820 |
| No. of Teeth | 21 |
| Bore Style | Round Bore |
| Finished Bore | 7/8 in |
| Body Style | Block |
| Sprocket Style | Molded Non-Split Drum |
| Material | Low Friction |
| Pitch Diameter | 129.26 mm |
| Weight | 0.4 LB |
| EAN or UPC | 698210683108 |
-
Prop 65


