- Idler Wheel
- 820 Chain Number
- 23 Teeths
| No. of Teeth | 23 |
| Bore Style | Round Bore |
| Finished Bore | 3/4 in |
| Chain No. | 820 |
| Pitch Diameter | 135.23 mm |
| Material | Low Friction |
| Sprocket Style | Molded Non-Split Drum |
| Body Style | Block |
| Weight | 0.4 LB |
| EAN or UPC | 698210719159 |
-
Prop 65


