- Idler Wheel
- 820 Chain Number
- 23 Teeths
| No. of Teeth | 23 |
| Finished Bore | 1 in |
| Sprocket Style | Molded Non-Split Drum |
| Chain No. | 820 |
| Pitch Diameter | 135.23 mm |
| Material | Low Friction |
| Body Style | Block |
| Bore Style | Round Bore |
| Weight | 0.45 LB |
| EAN or UPC | 698210642563 |
-
Prop 65


