- Steel Hub Material
- 1030T Coupling Size
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Series | Hubs |
| Bushing Series | 1108 |
| Torque Rating [Max] | 420 in lb |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 1030T |
| Bore Dia. [Max] | 1 1/8 in |
| Hub Material | Steel |
| Input Bore Range | 1/2" to 1 1/8" |
| Volume | 1.573 CDM |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1.375 in |
| Hub Dia. | 2 1/16 in |
| Weight | 1.24 LB |
| EAN or UPC | 782934000171 |
-
Prop 65


