- TableTop Chain
- 831 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Chain Series | 831 |
| Chain Material | PSX |
| Straight or Side-Flex | Straight Running |
| Chain Width | 3.25 in, 82.6 mm |
| Rod Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Chain Strength | 365 lbs, 1621 N |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Series | Straight Running |
| Type | Straight Running, Solid Top |
| Chain Number | 831 |
| Module Width | 3.25 in |
| Material | Platinum |
| Chain Pitch | 1.5 in, 38.1 mm |
| Color | Gray |
| Low Friction | No |
| Weight | 0.076 LB |
| EAN or UPC | 782934746871 |
-
Prop 65


