- 14 Tooth
- 4.00" Chain Pitch
- Cast Iron Hardened Sprocket
| Chain No. | A102B, C102B, S102B, SBS102B |
| Hub Dia. | 7 in |
| Chain Pitch | 4 in |
| Pitch Diameter | 17.98 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 1.875 in |
| Bore Dia. [Max] | 4.5600 in |
| Hub Length Thru | 5 in |
| No. of Teeth | 14 |
| Chain Strands | Single |
| Material | Cast Iron |
| Weight | 124.0 LB |
-
Prop 65


