- 9 Tooth
- 4.00" Chain Pitch
- Cast Iron Hardened Sprocket
| Hardened Teeth | With Hardened Teeth |
| Chain Strands | Single |
| No. of Teeth | 9 |
| Bore Dia. [Max] | 5.4400 in |
| Chain Pitch | 4 in |
| Width Across Teeth | 1.875 in |
| Pitch Diameter | 11.7 in |
| Hub Dia. | 7 in |
| Material | Cast Iron |
| Chain No. | A102B, C102B, S102B, SBS102B |
| Hub Length Thru | 5 in |
| Weight | 64.0 LB |
| EAN or UPC | 698210681661 |
-
Prop 65


