- Rod Mount w/Knob Hardware Type
- 5/8 in Rod Size
- Stainless Steel Rod Mount, Polyamide Knob Material
| Material | Polyamide |
| Rod Size | 5/8 in |
| Hardware Type | Rod Mount w/Knob |
| Volume | 0.277 GLL |
| Weight | 0.01 LB |
| EAN or UPC | 782934772702 |
-
Prop 65
| Material | Polyamide |
| Rod Size | 5/8 in |
| Hardware Type | Rod Mount w/Knob |
| Volume | 0.277 GLL |
| Weight | 0.01 LB |
| EAN or UPC | 782934772702 |
Prop 65