- Threaded Tube End
- 2 in Tube Outside Diameter
- Round Shape
- Reinforced Polyamide, Brass Insert Material
| Threads per Inch | 11 |
| Thread | 5/8 |
| Tube Outside Diameter | 2 in |
| Shape | Round |
| Material | Brass Insert, Reinforced Polyamide |
| Weight | 0.02 LB |
| EAN or UPC | 782934772931 |
-
Prop 65


