- Zinc Plated Steel Material
- M10 Thread Size
- 79.5 mm Handle Length
| Male / Female | Male |
| Color | Black |
| Thread Size | M10 |
| Series | Ratchet Handles |
| Type | Male |
| Volume | 0.277 GLL |
| Material | Zinc Plated Steel |
| Handle Length | 79.5 mm |
| Weight | 0.14 LB |
| EAN or UPC | 782934776168 |
-
Prop 65


