- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 3 in Overall Length
- Stainless Steel Material
| Overall Length | 3 in |
| Length | 3 in |
| Volume | 0.277 GLL |
| Outside Dia. | 0.5 in |
| Material | Stainless Steel |
| Type | Adjustable |
| Weight | 0.15 LB |
| EAN or UPC | 782934776199 |
-
Prop 65


