- Rod
- Jointed, Adjustable Type
- 1/2 in Outside Diameter
- 5 in Overall Length
- Stainless Steel Material
| Overall Length | 5 in |
| Type | Jointed, Adjustable |
| Thread Size | 3/8-16 |
| Material | Stainless Steel |
| Outside Dia. | 0.5 in |
| Weight | 0.25 LB |
| EAN or UPC | 782934776670 |
-
Prop 65


