- BC L-Bracket Assembly Hardware Type
- 1/4 in Thickness
- 8 3/4 in Overall Height
- Stainless Steel Material
| Thickness | 0.25 in |
| Hardware Type | BC L-Bracket Assembly |
| Material | Stainless Steel |
| Profile | 205BC |
| Overall Height | 8.75 in |
| Overall Length | 3.75 in |
| Volume | 0.283 Hectoliter |
| Weight | 1.36 LB |
| EAN or UPC | 782934776878 |
-
Prop 65


