Skip to content Skip to navigation menu
Rexnord Corp.10309132

10309132

205 Series L-Bracket
Item #113789275
  • BC L-Bracket Assembly Hardware Type
  • 1/8 in Thickness
  • 8 3/4 in Overall Height
  • Stainless Steel Material
Rexnord Corp.10309132
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • BC L-Bracket Assembly Hardware Type
  • 1/8 in Thickness
  • 8 3/4 in Overall Height
  • Stainless Steel Material
Thickness 0.125 in
Hardware Type BC L-Bracket Assembly
Overall Height 8.75 in
Material Stainless Steel
Profile 205BC
Overall Length 3.75 in
Weight 0.72 LB
EAN or UPC 782934777035
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison