- Stainless Steel Material
- M6 Thread Size
- 3.13 in Handle Length
| Male / Female | Male |
| Handle Length | 41.1 mm |
| Volume | 0.277 GLL |
| Color | Orange |
| Thread Size | M6 |
| Type | Male |
| Material | Stainless Steel |
| Series | Ratchet Handles |
| Weight | 0.037 LB |
| EAN or UPC | 782934777103 |
-
Prop 65


