- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 5 in Overall Length
- Stainless Steel Material
| Thread Size | 5/16-18 |
| Material | Stainless Steel |
| Type | Adjustable |
| Volume | 1.316 GLL |
| Length | 5 in |
| Outside Dia. | 0.5 in |
| Overall Length | 5 in |
| Weight | 0.25 LB |
| EAN or UPC | 782934777158 |
-
Prop 65


