- Threaded Tube End
- 3 X 2 in Tube Outside Diameter
- Rectangle Shape
- Reinforced Polyamide, Brass Insert Material
| Shape | Rectangle |
| Material | Brass Insert, Reinforced Polyamide |
| Thread | 5/8 |
| Tube Outside Diameter | 3 x 2 in |
| Threads per Inch | 11 |
| Weight | 0.035 LB |
| EAN or UPC | 782934777301 |
-
Prop 65


