- Rod Mount w/Knob Hardware Type
- 1/2 in Rod Size
- Stainless Steel Rod Mount, Polyamide Knob Material
| Material | Polyamide |
| Rod Size | 1/2 in |
| Rod Angle | 90 ° |
| Hardware Type | Rod Mount w/Knob |
| Volume | 0.277 GLL |
| Weight | 0.23 LB |
| EAN or UPC | 782934777639 |
-
Prop 65


