- BB L-Bracket Assembly Hardware Type
- 1/8 in Thickness
- 7 1/2 in Overall Height
- Stainless Steel Material
| Overall Height | 7.5 in |
| Thickness | 0.125 in |
| Profile | 205BB |
| Overall Length | 3.25 in |
| Hardware Type | BB L-Bracket Assembly |
| Material | Stainless Steel |
| Weight | 0.67 LB |
| EAN or UPC | 782934777851 |
-
Prop 65


