- CC L-Bracket Assembly Hardware Type
- 1/8 in Thickness
- 10 in Overall Height
- Stainless Steel Material
| Hardware Type | CC L-Bracket Assembly |
| Overall Height | 10 in |
| Thickness | 0.125 in |
| Overall Length | 3.75 in |
| Material | Stainless Steel |
| Profile | 205CC |
| Volume | 0.283 Hectoliter |
| Weight | 0.73 LB |
| EAN or UPC | 782934777943 |
-
Prop 65


