- AC L-Bracket Assembly Hardware Type
- 3/16 in Thickness
- 10 in Overall Height
- Stainless Steel Material
| Profile | 205AC |
| Overall Length | 3.75 in |
| Hardware Type | AC L-Bracket Assembly |
| Material | Stainless Steel |
| Thickness | 0.1875 in |
| Overall Height | 10 in |
| Weight | 1.14 LB |
| EAN or UPC | 782934778971 |
-
Prop 65


