- Threaded Tube End
- 1 1/2 in Tube Outside Diameter
- Square Shape
- Reinforced Polyamide, Brass Insert Material
| Tube Wall Thickness | 0.065 in, 0.75 in |
| Shape | Square |
| Thread | 3/4 |
| Material | Brass Insert, Reinforced Polyamide |
| Threads per Inch | 10 |
| Tube Outside Diameter | 1 1/2 in |
| Weight | 0.018 LB |
| EAN or UPC | 782934779152 |
-
Prop 65


