- Rod
- Jointed, Adjustable Type
- Stainless Steel Material
| Volume | 0.277 GLL |
| Thread Size | 5/16-18 |
| Material | Stainless Steel |
| Type | Jointed, Adjustable |
| Weight | 0.05 LB |
| EAN or UPC | 782934779398 |
-
Prop 65
| Volume | 0.277 GLL |
| Thread Size | 5/16-18 |
| Material | Stainless Steel |
| Type | Jointed, Adjustable |
| Weight | 0.05 LB |
| EAN or UPC | 782934779398 |
Prop 65