- Zinc Plated Steel Material
- 5/16 Thread Size
- 2.16 in Handle Length
- 1.18 in Overall Height
| Male / Female | Male |
| Overall Height | 1.18 in |
| Handle Length | 2.16 in |
| Series | Ratchet Handles |
| Color | Orange |
| Material | Zinc Plated Steel |
| Type | Male |
| Threads per Inch | 18 |
| Thread Size | 5/16-18 |
| Volume | 0.277 GLL |
| Weight | 0.1 LB |
| EAN or UPC | 782934779541 |
-
Prop 65


